Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reebok

Model # :WBB3189441

MPN #: RB5102-M-09.0

Reebok RB5102 Lite Plus 4 Work Men's Athletic Shoes, Composite Toe, Size 9M, Black/Gray

Product Description
Experience lightweight work all day with the Lite Plus 4 Work Men's Black and Gray Athletic Work Shoe, where a FuelFoam midsole provides a comfort that never lets up.

Features:
  • ASTM F2413
  • XTR®Composite Toe
  • Electrical Hazard Protection
  • Slip Resistant
  • 100% Metal Free
  • Extra Wide Toes


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size9

Product Details

Upper MaterialMesh/Microfiber
ColorBlack/Gray
Toe TypeComposite Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialFabric
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberRB5102-M-09.0
Slip ResistantYes
InsoleMemoryTech Removable Cushion Footbed
Lining MaterialMoisture Wicking Nylon Mesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandReebok