Reebok® RB1910 Men's Classic Skateboard Shoe, Black, Size 10.5 M
Write a Review
|
Questions & Answers (0)
Product Description
Suede Leather Upper. Steel Toe. Nylon Mesh Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Grip Master Rubber Sole and EVA Cushion Midsole. No Metal on Upper.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 10.5 |
Product Details
| Type | Steel Toe |
| Color | Black |
| Toe Type | Steel Toe |
| Outsole Design | Grip Master Rubber Sole & EVA Cushion Midsole |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | Classic Skateboard Shoe |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB1910-M-10.5 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh |
| Waterproof | No |
| Brand | Reebok |