Leather Upper. Nylon Mesh Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Dual Density; Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer. 100% Non-Metallic. Heel Airbag.
Reebok® RB4333 Men's Internal Met Guard Sport Hiker, Brown, Size 12 W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 4 in |
| Size | 12 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Composite Toe |
| Outsole Design | Rubber Bottom With PU Cushion Midsole & Shank Stabilizer |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | Internal Met Guard Sport Hiker |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB4333-12W |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh |
| Waterproof | No |
| Brand | Reebok |