Water Resisting Leather Upper. Brown Color. Nylon Mesh and Waterproof Membrane Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Dual Density; Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer; Aircom Heel Airbag. 100% Non-Metallic.
Reebok® RB444 Women's Waterproof Sport Hiker, Brown, Size 7.5 W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 5 in |
| Size | 7.5 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Composite Toe |
| Outsole Design | Direct Attached Rubber Bottom With PU Cushion Midsole |
| Style | Women's |
| Insulated | No |
| Material | Leather |
| Description | Waterproof Sport Hiker |
| Package Quantity | 1 Pair |
| Gender | Women's |
| Manufacturers Part Number | RB444-W-7.5 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh & Waterproof Membrane |
| Waterproof | Yes |
| Brand | Reebok |