Reebok® RB6765 Men's 6" Waterproof Puncture Resistant Sport Boot, Black, Size 14 M
Write a Review
|
Questions & Answers (0)
Product Description
Water Resisting Full Grain Leather Upper. Nylon Mesh and Waterproof Membrane Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Dual Density; Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole; Aircom Heel Airbag. 100% Non-Metallic.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 6 in |
| Size | 14 |
Product Details
| Type | Sport Boot |
| Color | Black |
| Toe Type | Composite Toe |
| Outsole Design | Durable Athlite Traction Rubber Bottom |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | Waterproof Puncture Resistant Sport Boot |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | RB6765-M-14 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh & Waterproof Membrane |
| Waterproof | Yes |
| Brand | Reebok |