Enjoy your creamy peanut butter in a variety of ways with this REESE'S Miniatures Peanut Butter Cups Assortment. This assortment features three of REESE'S Miniatures' most beloved flavors, including REESE'S Peanut Butter Cups, REESE'S Dark Peanut Butter Cups and REESE'S White Peanut Butter Cups.
REESE'S Peanut Butter Cups Miniatures Candy Assortment, 32.1 oz
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32.1 oz |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Peanut Butter |
| Package Type | Bag |
| Description | Reese's Peanut Butter Cups Miniatures Candy Assortment |
| Manufacturers Part Number | 246-00413 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts |