Locking Accessories
Type
Voltage
Brand
Shank Diameter
Size
For Use With
Diameter
Finish
Length
Material
Width
Depth
Height
Style
Mounting Location
Color
Price
Width
5-5/9 in
Width
6 in
Width
1 in
Material
Polyester
Width
8 in
Material
Polyester
Width
8 in
Material
Nylon
Width
6-3/4 in
Material
Carbon Steel
Width
6-6/7 in
Width
1 in
Material
Polyester
Buyers Products Brake Control Wiring Harness Dodge/Ram1500/2500/3500 '13-'14 - BCHD2
Width
4-3/8 in
Width
3-3/5 in
Width
5-2/5 in
Buyers Products 7-Way Flat to 5-Way Round Plastic Trailer Connector Adapter - TC2075P
Width
5-4/9 in
Material
Plastic
Width
5-5/7 in
Width
4-1/4 in
Width
1-1/5 in
Width
5-2/5 in
Buyers Products 6-Way Round to 7-Way Flat RV Adapter with 8 Inch Prewired Cable - TC1067P
Width
7-2/7 in
Buyers Products Brake Control Wiring Harness Dodge/Ram Various Models '95-'11 - BCHD
Width
4-3/8 in
Buyers Products 7-Way Black Plastic Flat Pin Truck Receptable with Twist Lock - TC1771P
Width
7-5/7 in
Buyers Products 7-Way Flat to 4-Way Round Plastic Trailer Connector Adapter w/ LED Tester - TC2074T
Width
2-2/5 in
Material
Plastic
Width
5-5/9 in
Material
Zinc
Width
7-1/5 in
Buyers Products Brake Control Wiring Harness Ford/Lincoln/Mercury Various Models '08-'16 - BCHF2
Width
2 in
Width
6-2/5 in
Width
2-3/4 in
Width
6 in
Buyers Products 7-Way Flat to 6-Way Round Plastic Trailer Connector Adapter - TC2076P
Width
4-1/7 in
Material
Plastic
Width
2-1/9 in
Buyers Products Brake Control Wiring Harness Chevy/GMC Various Models '02-'07 - BCHGM03
Width
4-1/4 in
Width
3-1/2 in
Width
6 in
Buyers Products Brake Control Wiring Harness Dodge/Ram Various Models '11-'16 - BCHD1
Width
4-3/8 in
Width
5-2/7 in
Material
Plastic
Width
5-1/2 in
Material
Metal
Width
9 in
Buyers Products 6-Way Round to 4-Way Round Plastic Trailer Connector Adapter - TC2064P
Width
5-2/7 in
Material
Plastic
Width
5-5/7 in
Buyers Products 7-Way Dual-Plug Trailer Connector with 10 Inch Prewired Harness - TC1474P
Width
3-1/3 in
Width
2-1/9 in