Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xstamper

Model # :WBB859045

MPN #: XST40712

Xstamper® Classix Refill Ink, For Classix Self-Inking Stamps Only, 2 fl. oz. Bottle, Black

Product Description
Refill ink is designed for use in ClassiX by Xstamper self-inking stamps. Ink uniformly refills your stamp. 2 oz. bottle has a twist cap that stops ink from leaking.

PRICE
$15.75

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/16 in
Depth3-1/2 in
Height1-5/16 in
Size2 fl. oz

Product Details

TypeInk Refill
MaterialInk
Package Quantity1
DescriptionClassix Refill Ink
ColorBlack
Manufacturers Part NumberXST40712
BrandXstamper