Mr. Chain® Reflective Plastic Barrier Chain, 2" x 100 ft, Traffic Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Create your own custom crowd control solution with the Mr. Chain® Reflective Plastic Safety Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Mr. Chain® Reflective Plastic Safety Chain with Mr. Chain® stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain offers nightime reflectivity and is UV resistant for long-lasting outdoor use.
Elevate safety and visibility with our Reflective Plastic Chain, a standout choice for any environment. Encased in outdoor retro-reflective material, it offers unmatched visibility, meeting DOT-C2 standards.
Elevate safety and visibility with our Reflective Plastic Chain, a standout choice for any environment. Encased in outdoor retro-reflective material, it offers unmatched visibility, meeting DOT-C2 standards.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 2 lbs |
| Trade Size | #8 in |
| Link Size | 2 in |
Product Details
| Type | Reflective Chain |
| Color | Traffic Yellow |
| Includes | 100' of 2" Yellow Reflective Plastic Chain |
| Material | Plastic |
| Package Type | Bag |
| Description | 2" Reflective Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 52028-100 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |