x

Take 15% off your entire order!

Offer applied at checkout

Dicke Safety Reflective Roll-Up Sign, 48" x 48", TRANSITION RIGHT SYMBOL, RUR48-200 TRS

Dicke Safety Reflective Roll-Up Sign, 48" x 48", TRANSITION RIGHT SYMBOL, RUR48-200 TRS

Item #: WBB837006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $184.95

Save $9.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dicke Safety, Reflective Roll-Up Sign, 48"x48", TRANSITION RIGHT SYMBOL, RUR48-200 TRS

Super Bright reflective material meets MUTCD requirements. NCHRP-350 compliant when used with NCHRP-350 compliant stands.

  • COLOR Orange
  • BRAND Dicke Safety
  • CONSTRUCTION Superbright Reflective
  • DESCRIPTION Roll-Up Reflective Sign
  • MANUFACTURERS PART NUMBER RUR48-200 TRS
  • PACKAGE QUANTITY 1
  • SIZE 48"x48"
  • STYLE Roll-Up
  • FOR USE WITH NCHRP-350 Approved Stands
  • CERTIFICATIONS MUTCD , NCHRP-350 when used with a NCHrp-350 stand
  • DISPLAYS TRANSITION RIGHT SYMBOL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dicke Safety Reflective Roll-Up Sign, 48" x 48", TRANSITION RIGHT SYMBOL, RUR48-200 TRS

Dicke Safety Reflective Roll-Up Sign, 48" x 48", TRANSITION RIGHT SYMBOL, RUR48-200 TRS

Item #: WBB837006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant