Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box
|
Questions & Answers (0)
Product Description
Owl paper clip firmly grasps pages without tearing and is durable enough to not bend out of shape for multiple reuse. Owl shape design provides a more secure hold than standard paper clips. Gentle loops prevent paper from tearing when attaching or removing clip. #3 size.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Type | Paper Clips |
| Material | Steel Wire |
| Package Quantity | 100/Box |
| Description | Regal Owl Paper Clip |
| Color | Silver |
| Manufacturers Part Number | ACC72130 |
| Sheet Capacity | 1" |
| Brand | Acco Brands |