Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Big Bill Regular Fit Work Pants 36W x 32L, Black

Model #: WBB3117065

MPN #: 1947-32-BLK-36

Big Bill Regular Fit Work Pants 36W x 32L, Black

|
Questions & Answers (0)
PRICE
$36.95
was $43.99
Save $7.04 (16%)
Usually ships in 10 to 13 days
  • Sits At Waist
  • Regular Fit In Seat And Thigh
  • Slightly Tapered Leg
  • Long Life Dye.
  • Permanent Press.
  • Ykk® #5 Brass Zipper And Hook & Eye Front Closure.
  • 7 Belt Loops (Opening For 2" Belt).
  • 2 Front Slash Reinforced Pockets
  • 2 Back Welt Pockets With Loop And Button Closure On Left Side.
  • High Resistance Polyester Thread, Double Stitch On Pocket And Crotch, Serge And Single Stitch On All Other Seams.
  • Bar-Tacked At All Stress Points.
1
1
Easy online or call-in returns.