Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Big Bill Regular Fit Work Pants Westex Ultrasoft® 50W x 32L, Black

Model #: WBB3119035

MPN #: TX1431US9/-32-BLK-50

Big Bill Regular Fit Work Pants Westex Ultrasoft® 50W x 32L, Black

|
Questions & Answers (0)
PRICE
$90.95
was $123.99
Save $33.04 (27%)
Usually ships in 10 to 13 days
  • 2 Front Slash Pockets, 2 Back Welt Pockets, Left Back Pocket Has Button Closure, Concealed Nomex® Taped Brass Zipper And Button Front Closure, Fits At Waist
1
1
Easy online or call-in returns.