x

Take 15% off your entire order!

Offer applied at checkout

+

Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI

Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI

Item #: WBB2406157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$164.00 up to 45% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

The G150 series, single stage, cylinder regulator is a compact, light weight regulator engineered for light duty applications. Ergonomic color-coded adjustment knob. | High contrast gauge face | High strength alloy bonnet |Compact design

  • BRAND Victor
  • MANUFACTURERS PART NUMBER 0781-4240
  • LENGTH INCHES 47-7/8
  • WIDTH INCHES 7-7/8
  • DEPTH INCHES 4-1/2
  • INLET PRESSURE 400
  • PACKAGE QUANTITY 1
  • GAS TYPE Acetylene
  • INLET CONNECTION CGA-200
  • BODY MATERIAL Brass
  • OUTLET CONNECTION CGA-021 A
  • WEIGHT LBS 1.54
  • APPLICATION Light Fabrication | HVAC | Hobbyist
  • POLARITY DC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victor® Regulator Single Stage-Oxygen G150-60-540R 020 "A", Brass, CGA-540, 3000 PSI

Item #: B2406156

Not Yet Rated

Usually ships in 3 to 6 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI

Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI

Item #: WBB2406157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI
    Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI
    Victor® Regulator Single Stage-Acetylene G150-15-200R 021 "A", Brass, CGA-200, 400 PSI
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant