Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160621

MPN #: 601006-BLACK-30

Tough Duck Relaxed Fit Flex Twill Cargo Pants, 30"L Inseam x 30" Waist, Black

Product Description
Tradesmen love our best-selling Flex Twill cargo pant. Seven belt loops keep them in place while our stretch twill fabric has just the right amount of give for comfort. Heavy duty reinforced pockets are perfectly sized and placed for convenience. With a zipper fly, triple stitching, gusset crotch reinforcement and rivets at the stress points, they're built to last.

Shell: 9.5 oz. Flex Twill 98% Cotton 2% Spandex with stain repellent finish

Features:
  • Fly Front Closure
  • Five pocket upper detailing
  • Two lower cargo pockets with bellows
  • Pencil pocket at cargo pocket
  • Pockets and trim are reinforced with heavy duty polyester
  • Seven belt loops
  • Gusset crotch reinforcement
  • Rivets and bartacks at all stress points
  • Triple stitched


PRICE
$49.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30

Product Details

TypeCargo Pants
Material98% Cotton, 2% Spandex
GenderMen's
Package Quantity1
DescriptionRelaxed Fit Flex Twill Cargo Pants
ColorBlack
Manufacturers Part Number601006-BLACK-30
BrandTough Duck