Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black

Item #: WBB1765708

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$240.00 up to 22% OFF

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black/Yellow Border

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black/Yellow Border

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 2' x 3' Black/Yellow Border

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 2' x 3' Black/Yellow Border

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black

Rhino Mat Grandstand® Responsive Anti Fatigue Mat 3/4" Thick 3' x 5' Black

Rhino Mat Grandstand® Responsive Anti Fatigue Mat 3/4" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Red

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Red

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 38"L x 17-1/2"W x 32-1/2"H, Gray

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Hudson Bearings 1" Carbon Steel Main Ball with 2 Hole Flange Carbon Steel Housing BT-1CS - 2"W - Pkg Qty 25

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Rhino Mats Reflex 1" Thick Raised Domed Interactive Surface Anti-Fatigue Mat, 3' x 5' Glossy Black

"Interactive Mat" is a term describing the Reflex anti-fatigue mat whose input and output are interconnected producing a combination of resilience and stimulation working together for an effect that rejuvenates as energy is expended. Reflex Anti-fatigue Mats provide a dual action blend with buoyant polymer sponge and vertical column support domes. The super resilient closed-cell polymeric sponge base encourages a subtle and constant series of small adjustments to legs and calf muscles. Adjusting to the flexibility of the mat increases blood flow by the interaction between muscles and veins, resulting in improved circulation and reduced fatigue. The solid domed Reflex surface is compliant, adjusting to the shape of the foot, providing equal support of the entire footprint. Simultaneously, aggressive upward vertical force and simple manipulation of the feet occurs. This relieves tension and breaks up stress patterns in the entire body to an amazing extent. 5 year warranty. Shiny Black.

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 1 in
  • Weight 28 lbs

Product Details

  • Pattern Raised Dome
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Polyvinylchloride
  • Border Color Family No Border
  • Brand Rhino Mats
  • Series Reflex®
  • Manufacturers Part Number RLFX3660DS-GB
  • Color Family Black
  • Backing Material Closed-Cell Polymeric Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black

Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black

Item #: WBB1765708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black
    Rhino Mat Reflex® Interactive Surface Mat 1" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant