Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vision Metalizers

Model # :WBB2051416

MPN #: OC1200

Round Acrylic Convex Mirror, Outdoor, 12" Dia., 160° Viewing Angle

Product Description
Unbreakable acrylic mirror is distortion-free and are 20% brighter than glass. Convex Safety Mirror has an injection molded plastic back for strength and durability. Wide angle provides a full 160° view for walkways, aisles, and other high-traffic areas. Reduces collisions and improves safety. Mirror includes an easily installable swivel mounting bracket that allows mirror to be positioned to any angle needed. Mirror is not recommended for high-wind areas.

PRICE
$39.95

1
1
Backordered, expected around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter12 in
Approximate Viewing Distance12 Ft.

Product Details

TypeWide Angle Convex Safety Mirror
Viewing Angle160 °
ColorClear
Mounting LocationWall
MaterialAcrylic
Manufacturers Part NumberOC1200
BackingPlastic
Indoor/OutdoorOutdoor
Rim TypeInjection-Molded Plastic
ShapeRound
BrandVision Metalizers