Take 15% off your entire order!

Offer applied at checkout

Round Glass Convex Mirror, Indoor, 12" Dia., 160° Viewing Angle

Round Glass Convex Mirror, Indoor, 12" Dia., 160° Viewing Angle

Item #: WBB2051423

(7)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $24.75

Clearance Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glass mirror provides the clearest, sharpest view. Wide-angle convex safety mirror provides a full 160° view for walkways, aisles, and other high-traffic areas. Mirror reduces collisions and improves safety. Safety mirror includes an easily installable swivel mounting bracket that allows mirror to be positioned to any angle needed. Mirror is not recommended for high-wind areas.

  • LENGTH INCHES --
  • WIDTH INCHES --
  • COLOR FINISH Mirror
  • CONSTRUCTION Glass
  • MOUNT TYPE Wall
  • TYPE Convex Safety Mirror
  • DIAMETER INCHES 12
  • MANUFACTURERS PART NUMBER GIC1200
  • APPROXIMATE VIEWING DISTANCE 12 Ft.
  • BACKING Hardboard
  • BRAND Vision Metalizers
  • SHAPE Round
  • VIEWING ANGLE (DEGREES) 160
  • APPLICATION Indoor
  • RIM TYPE Vinyl
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARC

    Date: August 19, 2021

    Side view from my car
    Your review:
    Works as expected. Keeps me from banging my car against the right side of my car.
  • Reviewer: Anonymous

    Date: September 06, 2019

    Outside Sales
    Your review:
    Very pleased with overall service, and how quickly it shipped out.
  • Reviewer: Anonymous

    Date: April 05, 2019

    MIRROR ORDER
    Your review:
    EXCELLENT PRODUCT, FAST SHIPPING
  • Reviewer: Anonymous

    Date: December 02, 2018

    good shipping
    Your review:
    good service
  • Reviewer: Anonymous

    Date: February 08, 2017

    Mirror
    Your review:
    Thanks.....
  • Reviewer: Anonymous

    Date: October 05, 2016

    Works great!
    Your review:
    These mirrors work great and they are easy to install. Well worth the price!
  • Reviewer: Anonymous

    Date: April 06, 2016

    Good fit
    Your review:
    good safety feature in a high traffic hallway intersection.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Glass Convex Mirror, Indoor, 12" Dia., 160° Viewing Angle

Round Glass Convex Mirror, Indoor, 12" Dia., 160° Viewing Angle

Item #: WBB2051423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant