Panoramic Dome Mirror provides the best overhead view. Acrylic full-dome mirror is designed for placement on ceilings and provides a 360° view. Reduces accidents and increases safety. Designed for indoor use. Includes 32 inch chain and D-clip for simple installation.
Panoramic Full Dome Acrylic Mirror, Indoor, 48" Dia., 360° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Available on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 48 in |
| Approximate Viewing Distance | 48 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 360 ° |
| Color | Silver |
| Mounting Location | Ceiling |
| Material | Acrylic |
| Manufacturers Part Number | D4800 |
| Backing | Hardboard |
| Indoor/Outdoor | Indoor |
| Rim Type | Vinyl |
| Shape | Full Dome |
| Brand | Vision Metalizers |