Add to list
Share
Print


Model #: WBB2472695
MPN #: 57892
Reman Nihon/Calsonic CR08 Compressor w/ Clutch - Four Seasons 57892
|
Questions & Answers (0)
PRICE
$335.95
Out of stock, please check back soon.
Reman Nihon/Calsonic CR08 Compressor w/ Clutch
Application Summary: Nissan Juke (14-12); March (17-12); Note (17-14); Tiida (14-13); Versa (18-11)
- Remanufactured Compressors are built in a ISO9001:2015 Certified facility to ensure consistent quality standards in the Re-manufacturing process
- Remanufactured compressors are 100 percent tested to ensure compressor function and noise level meets or exceeds OE specifications
- Remanufactured compressors are individually vacuum and pressure tested to ensure no leaks
- Remanufactured compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications
- Remanufactured compressors come with the R12/R134A/1234yf required O-rings /sealing washers to install the compressor
Application Summary: Nissan Juke (14-12); March (17-12); Note (17-14); Tiida (14-13); Versa (18-11)
Vehicle Fitment: Make\Model Year(s)
Nissan
- Juke 2012-2014
- March 2012-2017
- Note 2014-2017
- Tiida - Engine: L4, 1.6L, 1598cc, 98ci, GAS 2014-2014
- Tiida - Engine: L4, 1.6L, 1600cc, 98ci, GAS 2013-2013
- Versa 2013-2018
- Versa - Engine: L4, 1.6L, 1598cc, 98ci, GAS 2012-2012
- Versa - Engine: L4, 1.8L, 1798cc, GAS 2011-2011
- Versa Note 2014-2018
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products