Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB770108

MPN #: 349KLX

Health O Meter 349KLX Digital Floor Scale 400 x 0.2lb/180 x 0.1kg, 12-1/2 x 12 Platform

Product Description
The Health O Meter; Professional 349KLX is a remote display digital scale that supports up to 400 pounds and provides the optimum in quality, reliability, and ease of use. Functions: The remote display provides flexibility with the ability to be mounted on a wall or placed on a table. It can be easily moved from location to location, to adapt to various workplace environments. The user-friendly digital interface includes features such as Zero, Tare, Hold/ Release, Auto-off and more. The exclusive Everlock® function allows the measuring unit (LB or KG) to be permanently locked on the scale.

Features:
  • Low Profile Platform
  • Remote Display
  • Capacity: 400 lb / 180 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Platform Size: 12-1/2"W x 12"D x 1-7/8"H
  • Height Rod: Optional (part # PORTROD)
  • Display: 1" LCD
  • Power Source: 6 AA Batteries Included, Optional Power Adapter (part # ADPT40)
  • Carrying Case: Part # 64771
  • Warranty: 2 Year Limited Warranty, Eligible for Optional ScaleSurance 2 Year Extended Warranty
  • Functions: LB/KG Conversion, LB/KG Lock Out, Zero Out/Tare, Auto Zero, Auto Off
PRICE
$299.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12-3/8 in
Height3 in
Weight Capacity400 lbs
Platform Width12 in
Readability0.2 g
Pan/Platform Size12-1/2" x 12" x 1-7/8"
Platform Length12-1/2 in
Height RodN

Product Details

TypeDigital Physician Scale
DisplayLCD
ColorWhite
Power Supply6 AA (Included), Optional 120V Power Adapter (ADPT40)
WheelsNo
StyleFloor Scale with Remote Display
DescriptionRemote Display Digital Floor Scale
InterfaceRS-232
Package Quantity1
Manufacturers Part Number349KLX
BrandHealth O Meter

Warranty

Warranty2 yr