SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Removable Divider For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Stackbin® Removable Divider For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Item #: WBB529211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Removable Divider For 12"W x 20-1/2"D x 9-1/2"H Bins - Black

Bin dividers are available for all of our Stackbins and 800 Series Hopper Boxes. They have a T-Shaped design that allows the divider to stand up and adjust left to right when inside the container. Constructed of 18 Gauge Spot Welded Steel.

Weights & Dimensions

  • Depth 20-1/2 in
  • Height 9-1/2 in
  • Weight 3.00 lbs

Product Details

  • Assembly Required Assembled
  • Type Divider
  • Accessory Type Divider
  • Brand Stackbin
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 1-4BD-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Removable Divider For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Stackbin® Removable Divider For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Item #: WBB529211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant