SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Removable Divider For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray

Stackbin® Removable Divider For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray

Item #: WBB529175

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Floor Pick Rack Without Bins

Global Industrial™ Floor Pick Rack Without Bins

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Removeable Divider for 5-1/2"W x 12"D x 4-1/2"H Stackbin - Gray

This 12"D x 4-1/2"H divider is made with 18-gauge spot welded steel for long lasting durability. T-Shaped design allows the divider to stand up and adjust left to right when inside the container.

Weights & Dimensions

  • Depth 12 in
  • Height 4-1/2 in
  • Weight 1.50 lbs

Product Details

  • Assembly Required Assembled
  • Type Divider
  • Accessory Type Divider
  • Brand Stackbin
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 1-1BD-GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Removable Divider For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray

Stackbin® Removable Divider For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray

Item #: WBB529175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant