x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® Removable Dorsal Web Cover 1150037, For Use With Harness

3M™ DBI-SALA® Removable Dorsal Web Cover 1150037, For Use With Harness

Item #: WBB825083

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Protecta®® FIRST™ Vest-Style Harness, AB17530

Protecta®® FIRST™ Vest-Style Harness, AB17530

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ DBI-SALA® Removable Dorsal Web Cover 1150037, For Use With Harness1150037

We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • Replaceable dorsal harness web protector
  • Hook-and-loop attachment to most harnesses
  • Protects web from damage during climb
  • Durable nylon construction
  • Compact and lightweight design

  • COLOR FINISH Green
  • BRAND DBI-Sala
  • MANUFACTURERS PART NUMBER 1150037
  • MATERIAL(S) Nylon
  • SIZE One Size
  • STYLE Accessories
  • TYPE Accessories
  • LEG CONNECTION TYPE Accessory
  • APPLICATION Harness Accessory
  • BELT Acessory
  • SIZE GROUP --
  • WEIGHT CAPACITY --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Item #: 436712

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® Removable Dorsal Web Cover 1150037, For Use With Harness

3M™ DBI-SALA® Removable Dorsal Web Cover 1150037, For Use With Harness

Item #: WBB825083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant