SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Item #: WBB529324

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x12 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 36x12 - Pkg Qty 2

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Bins - Black

Hopper covers are available on all of our Steel Stackbins to help control dust and debris from getting into the open hopper. We make a removable hopper covers that can be added at any time and a hinged hopper cover that needs to be welded on at the factory. Constructed of 18 Gauge Steel.

Weights & Dimensions

  • Width 5-5/8 in
  • Height 12 in
  • Weight 1.3 lbs

Product Details

  • Assembly Required Assembled
  • Type Removable Front Cover
  • Accessory Type Cover and Lid
  • Package Quantity 1
  • Brand Stackbin
  • Material Steel
  • Manufacturers Part Number 1-4HC-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Item #: WBB529324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant