Redi-Tag® Removable Tabs, 2" x 11/16", Assorted Colors, 48 Tabs/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Use as temporary index or flag on any size document or bound material. Easily reposition. Clear, adhesive half will stick to where you need them, on documents, files, in your planner, text books, and more. Remove when reference is no longer needed. Write on color area with ballpoint pen, pencil or permanent marker. Assortment includes 12 tabs each of blue, yellow, magenta and green.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.86
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 11/16 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 48 Tabs/Pack |
| Description | Removable Tabs |
| Color | Assorted |
| Manufacturers Part Number | RTG33248 |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | Redi-Tag |