Justrite Repair Kit, PVC Coated Fabric, 28330
Write a Review
|
Questions & Answers (0)
Product Description
Justrite Repair Kit, PVC Coated Fabric, 28330
A repair kit that contains everything needed to make on-site field repairs for small punctures, holes and tears on QuickBerm® Lite, Decon QuickBerm®, Maintenance Spill Berm, and Pop-Up Pool products. Kit includes: Heat gun and nozzle, scissors and utility knife, pressure application roller, PVC cement, sand paper and 10 sqft of coated fabric repair material.
A repair kit that contains everything needed to make on-site field repairs for small punctures, holes and tears on QuickBerm® Lite, Decon QuickBerm®, Maintenance Spill Berm, and Pop-Up Pool products. Kit includes: Heat gun and nozzle, scissors and utility knife, pressure application roller, PVC cement, sand paper and 10 sqft of coated fabric repair material.
PRICE
$533.33
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 |
Product Details
| Assembly Required | No |
| Style | Kit |
| Type | Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | 28330 |
| Wall Material | N/A |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |