This is a replacement battery part that is specifically designed for the Cat® C20T Auto Floor & Traction Drive Scrubber with a 20" cleaning path.
Global Industrial
Model # :WBCRP1008
Replacement Battery For Cat® Traction Scrubber 641746, 12V-144Ah C20 (126Ah C5)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,075.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 |
| Width | 6-7/8 in |
| Height | 8-13/16 |
| Weight | 86.2 |
Product Details
| Type | AGM Battery |
| Voltage | 12 V |
| Color | Black |
| Manufacturers Part Number | CRP1008 |
| For Use With | 641746 |
| Brand | Global Industrial |