- Tennant 6400
- Tennant 6400D
- Tennant 6400E
- Tennant 6550
- Tennant 6650
- Tennant 6650D
- Tennant 8200
- Tennant 8410
- Tennant S20 Diesel
- Tennant S20 Electric
- Tennant S20 Gas_LP
Replacement Cylindrical Brush - 3 SR For Nobles/Tennant 08013N
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$389.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | 14 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Cylindrical Brush |
| Material | Nylon |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRC08013N |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |