- American Lincoln ATS 46, 53
- American Lincoln MPV60
- American Lincoln SC7750
Replacement Cylindrical Brush - 8 DR For Nilfisk/Advance 8-08-03218
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$909.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Size | 45 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Cylindrical Brush |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRC80803218 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | American Lincoln ATS 46, 53, American Lincoln MPV60, American Lincoln SC7750 |
| Brand | Gofer Parts |