Model # :WBRP9043
Replacement Handle w/Hardware for Paramount Lockers
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Manufacturers Part Number | RP9043 |
| Type | Handle |
| Color | Gray |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Related Products
Designed to simplify and built to secure, Range locks simplify locker management and assignment while enhancing security. Features: Keypad Operation 1/2" (12mm) motorized deadbolt locking mechanism Electronic key management Dual Functionality - shared or assigned Metal housing with integrated pull handle Surface mount Designed for new or retrofit installations Adapts to multiple door thickness Visual & audible indicators IP55 rated for moisture and dust protection Powered by 4 premium AA batteries 3-5 year battery life
Protect Against The Touch Transfer of Bacteria Antimicrobial steel lockers provide continuous, residual protection against the touch transfer of bacteria on the locker surface as well as colonization of mold and bacteria in locker corners, seams and on hidden surfaces behind and under the locker. Antimicrobial Monorail Gray Finish: Antimicrobial Monorail Gray Finish 20+ Years of Antimicrobial Protection Recessed Handles Standard Louvers 6" high Legs Lyon® Assembled Lockers Lyon®'s factory-assembled riveted design may save an average of 20% due to decreased labor cost with easier ...
End panel helps close off rows or aisles of lockers by sealing off locker ends. This end panel has no interior perforations and is to be attached over standard 24 gauge universal side panel at exposed row ends. End panels adds and maintains an attractive appearance. Made In USA
Encloses the area between the locker legs for a clean appearance and easier maintenance. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers. Made In USA
Bradley Locker End Panel is constructed of 3/8" thick HDPE material. End Panel for Slope Top is a finishing panel for exposed sides of Standard or Z Lockers with a slope top. Constructed of Gray High Density Polyethylene plastic. The End Panel is 18" deep, and 60" high. Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.