Alphapure Replacement Molecular Sieve Desiccant For 10 CFM CDD Dryer
Write a Review
|
Questions & Answers (0)
Product Description
Replacement molecular sieve desiccant for CDD dryers. CDD-010 1.51kg/3.33lb.
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| CFM | 10 CFM |
| Description | Replacement Molecular Sieve Desiccant |
| Color | Tan |
| Manufacturers Part Number | CDD-010-DES |
| Brand | Alphapure |