Global Industrial
Model # :WB261184
Global Industrial Replacement Polyurethane Front Squeegee Blade for 26" Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
Designed to replace front squeegee blades of 26" Floor Scrubbers. Constructed of durable polyurethane for long lasting use. Blue color finish.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Squeegee Width | 26" |
Product Details
| Type | Front Squeegee Blade |
| Mounting Location | Front |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 261184 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee |
| Brand | Global Industrial |