Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147876

MPN #: QSPH25

L.H.Dottie® Replacement Pulling Hook, 1/4"

Product Description
QSPH25 is a 1/4" replacement pulling hook.

For Use With:
  • Quick Sticks
Applications:
  • Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/4 in

Product Details

Manufacturers Part NumberQSPH25
Package Quantity1
Description1/4" Replacement Pulling Hook
BrandL.H.Dottie