Shaver Industries Replacement Ribbed Strip For Strip Curtain, 0.11" Thick, 1'W x 13'H, Clear, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These scratch-resistant ribbed PVC replacement strips come pre-punched with 3/8" diameter holes for quick, hassle-free installation on existing strip door hardware. The dual-ribbed design helps protect the material from scratching and abrasion, preserving clarity and extending service life in high-traffic areas. Each pack includes 5 heavy-duty strips, providing an easy, cost-effective way to refresh worn strip doors and maintain strong visibility, durability, and environmental control in industrial and commercial settings.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 156 in |
| Thickness | 0.11 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Replacement Strips |
| Includes | PVC Replacement Strips Come Pre-Punched |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | RPVC1213SR |
| Brand | Shaver Industries |