Made from long lasting tungsten carbide material these spikes are ten times stronger, wears longer, are inherently spark resistant and retains their ice piercing edge better than steel. Providing users with superior traction, each Ice Diamond spike works independently, piercing unsafe surface contours to administer the ultimate grip on ice and packed snow.
Due North Replacement Spikes for Winter Traction Aids, Tungsten Carbide, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Type | Ice Diamond Replacement Spikes |
| Material | Tungsten Carbide |
| Package Quantity | 1 |
| Description | Replacement Spikes for Winter Traction Aids |
| Color | Blue |
| Series | Ice Diamond Replacement Spikes |
| Manufacturers Part Number | V3550770-O/S |
| Primary Use | Cold Weather Protection |
| Brand | Due North |