This is a replacement squeegee assembly part that is specifically designed for the 641750 & 641757 Auto Ride-On Floor Scrubbers with a 40" cleaning path.
Global Industrial
Model # :WBCRP1009
Replacement Squeegee Assembly For Ride On Scrubbers 641747 & 641750
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-3/16 |
| Width | 4-5/16 in |
| Height | 9-3/8 in |
| Weight | 15.4 lbs |
Product Details
| Type | Squeegee Assembly |
| Color | Black |
| Manufacturers Part Number | CRP1009 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | 641747 & 641750 |
| Brand | Global Industrial |