- Tennant 5500
- Tennant 5520
- Nobles Speed Scrub 2401
- Nobles Speed Scrub 2601
Replacement Squeegee - Dual (A/B) For Nobles/Tennant 603660
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-7/8 in |
| Width | 2-1/8 in |
| Thickness | 1/8 |
Product Details
| Color | Ridg Ure |
| For Use With | Tennant 5500, 5520, Nobles Speed Scrub 2401, 2601 |
| Style | Squeegee/Gasket |
| Mounting Location | Dual (A/B) |
| Number of Holes | 12 H/N |
| Package Quantity | 1 |
| Manufacturers Part Number | GSQ1020AU |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee |
| Brand | Gofer Parts |