- Tennant 3530, 3560, 3580
- Tennant 3540
- Tennant 5540, 5560
- Nobles Typhoon 16B
- Tennant V-WD-15, V-WD-15S, V-WD-57
- Tennant V-WD-16B, V-WD-61B
- Tennant V-WD-16P
Replacement Squeegee - Dual (A/B) For Nobles/Tennant 603662
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 3-1/8 in |
| Thickness | 1/8 |
Product Details
| Style | Squeegee/Gasket |
| Mounting Location | Dual (A/B) |
| Number of Holes | 14 H/N |
| Package Quantity | 1 |
| Color | Ridg Ure |
| Manufacturers Part Number | GSQ1054AU |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee |
| Brand | Gofer Parts |