- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance Convertamatic 260B
- Nilfisk/Advance Convertamatic 265LX
- Nilfisk/Advance Convertamatic 285LX
- Nilfisk/Advance Convertamatic 28LX
- Nilfisk/Advance ConvertaMax 20, 26
- Nilfisk/Advance ConvertaMAX 28
- Nobles Speed Scrub Rider
- Tennant T7 Rider (SN 10000000-20000000)
Replacement Squeegee - Front For Nilfisk/Advance 56391355, Nilfisk/Advance 56391342
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 3-7/8 in |
| Thickness | 1/8 |
Product Details
| Style | Squeegee/Gasket |
| Mounting Location | Front (B) |
| Number of Holes | 16 H/N |
| Package Quantity | 1 |
| Color | Neo |
| Manufacturers Part Number | GSQ1002BN |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee |
| Brand | Gofer Parts |