- Viper AS510B
- Viper AS5160
- Viper CA30 20B
Replacement Squeegee - Front For Nilfisk/Advance VF90119
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/16 in |
| Width | 2-7/16 in |
| Thickness | 1/8 |
Product Details
| Color | Tan |
| For Use With | Viper AS510B, Viper AS5160, Viper CA30 20B |
| Style | Squeegee/Gasket |
| Mounting Location | Front (B) |
| Number of Holes | 24 H/N |
| Package Quantity | 1 |
| Manufacturers Part Number | GSQ2029BT |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee |
| Brand | Gofer Parts |