Ballymore Replacement Weight Actuated Lockstep For Ladders with 16" Wide Steps
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Weight Actuated (WA) Lockstep for Ballymore Ladders with 16" Wide Steps and overall base of 24" wide. Arrives as fully assembled component. Bolts to the underside of the first step, and (for most ladders) to the base rail going to the back to the rear vertical brace. Included 2 casters, 2 Donuts, and welded steel locking mechanism.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
Product Details
| For Use with Make | Weight Actuated (WA) Lockstep For Ladders with 16" Wide Steps |
| Material | Steel/Rubber |
| Color | Gray |
| Brand | Ballymore |