Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3789558

MPN #: 90400005

Ballymore Replacement Weight Actuated Lockstep For Ladders with 24" Wide Steps

Product Description
Replacement Weight Actuated (WA) Lockstep for Ballymore Ladders with 24" Wide Steps and overall base of 32" wide. Arrives as fully assembled component. Bolts to the underside of the first step, and (for most ladders) to the base rail going to the back to the rear vertical brace. Included 2 casters, 2 Donuts, and welded steel locking mechanism.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width16 in

Product Details

For Use with MakeWeight Actuated (WA) Lockstep For Ladders with 24" Wide Steps
MaterialSteel/Rubber
ColorGray
BrandBallymore