Clamps & Tube Fittings
Availability
Brand
Type
Package Quantity
Length
Material
Height
Color
Style
Price
Package Quantity
1
H-B DURAC Single Channel Electronic Timer with Memory and Certificate of Calibration
Package Quantity
1
Package Quantity
12
Qorpak® 20-400 Black Polypropylene Glass Dropper Assembly, 7 x 58mm Dropper Length, 144PK
Package Quantity
144
Package Quantity
6
H-B DURAC Single Channel Electronic Timer with 10-Button Direct Input and Certificate of Calibration
Package Quantity
1
Package Quantity
1
Bel-Art Cleanware Polyurethane Glassware Scrubbing Sponge, 4 1/4 x 2 1/2 x 1" 2PK
Package Quantity
2
Package Quantity
1
Package Quantity
1
Package Quantity
1
Package Quantity
4
Bel-Art Fritware Porous Polyethylene Sheet, 18 x 18", Medium Porosity, 1/4" Thick
Bel-Art Acetal Plastic Spring Style Tubing Clamps for Tubing up to 15/32" O.D. 3Pk
Package Quantity
1
Bel-Art Aquet Detergent Concentrate for Glassware and Plastics, 20 ml Pouches 20Pk
Bel-Art F18228-0000 Acetal Mid-Range Plastic Tubing Clamps, For Tubing 1/8" to 7/16" O.D., 12/PK
Package Quantity
12
Bel-Art Fritware Porous Polyethylene Sheet, 18 x 18", Coarse Porosity, 1/8" Thick
H-B DURAC Single Channel Electronic Timer with 3-Key Operation and Certificate of Calibration
Package Quantity
1
Bel-Art Fritware Porous Polyethylene Sheet, 18 x 18", Medium Porosity, 1/16" Thick
Bel-Art Stainless Steel Vertical Support Rod for Poly-Jaque Plastic Lab Jack F18391-0001
H-B DURAC 4-Channel Electronic Timer with White Board and Certificate of Calibration
Package Quantity
1
Package Quantity
1
Bel-Art F19961-0000 Polyethylene 6" Drying Tubes with Polypropylene Tube Fittings, 12/PK
Package Quantity
12
Package Quantity
1
Package Quantity
12
Package Quantity
100
Bel-Art F18227-0000 Acetal Mini Plastic Tubing Clamps, For Tubing Under 3/16" O.D., 100/PK
Package Quantity
100
Bel-Art F18212-0000 Screw Style Tubing Clamps, Fits Tubing Up to 1/2" O.D. Pack of 3
Package Quantity
3
Package Quantity
2.0
H-B DURAC Single Channel Electronic Timer with Triple Alarms and Certificate of Calibration
Package Quantity
1
Package Quantity
1
H-B DURAC Single Channel, Switchable Electronic Timer with Certificate of Calibration
Package Quantity
1