- Nobles Speed Scrub 5
- Tennant T5
- Tennant T5e
- Tennant T5e (SN 10000000-20000000)
Replacement Squeegee Lift Cable For Nobles/Tennant 1024105
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 4-13/16 in |
Product Details
| Style | Parts and Materials |
| Package Quantity | 1 |
| Manufacturers Part Number | GSQL1024105 |
| For Use With | Nobles Speed Scrub 5, Tennant T5, Tennant T5e, Tennant T5e(SN 10000000-20000000) |
| Part Type | Squeegee Lift Cable |
| Brand | Gofer Parts |