- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
Replacement Squeegee Lift Cable For Nobles/Tennant 222227
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-13/16 in |
| Width | 5-7/8 in |
Product Details
| Style | Parts and Materials |
| Package Quantity | 1 |
| Manufacturers Part Number | GSQL222227 |
| Part Type | Squeegee Lift Cable |
| Brand | Gofer Parts |