- NSS Wrangler 2625 DB
Replacement Squeegee Set For NSS 2492531, NSS 2695541, NSS 2492521
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
Product Details
| Style | Squeegee/Gasket : Sets |
| Package Quantity | 1 |
| Color | Apex |
| Manufacturers Part Number | GSQ1011XX2 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | NSS Wrangler 2625 DB |
| Part Type | Squeegee Set |
| Brand | Gofer Parts |