- Powr-Flite PAS28R
Replacement Squeegee Set For Powr-Flite PAS143, Powr-Flite PAS76, Powr-Flite PAS145
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
Product Details
| Style | Squeegee/Gasket : Sets |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | GSQ1099TTN3 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Powr-Flite PAS28R |
| Part Type | Squeegee Set |
| Brand | Gofer Parts |