- Pioneer Eclipse 310AS
- Tennant 432
- Tennant 5280
- Tennant 5300
- IPC Eagle CT100 BT75R
- IPC Eagle CT15 B35
- IPC Eagle CT15 B35 ECS
- IPC Eagle CT40 B50 (Brush Drive)
- IPC Eagle CT40 BT50 (Traction Drive)
- IPC Eagle CT60 BT60
- IPC Eagle CT70 B50
- IPC Eagle CT70 BT50
- IPC Eagle CT70 BT60
- IPC Eagle CT70 BT70
- Nilfisk/Advance Hydro-Retriever 260BHD
- Taski Swingo 1250 B
- Taski Swingo 1255 B
- Taski Swingo 1650, 1850 (V4.11-2021)
- Taski Swingo 1650, 1850 (V5.02-2021)
- Taski Swingo 1655 XD, 1855 XD
- Taski Swingo 2100 (V1.05-2021)
- Taski Swingo 2100 (V2.02-2021)
- Taski Swingo 350 B (V2.07-2021)
- Taski Swingo 350 B (V3.03-2021)
- Taski Swingo 450 B
- Taski Swingo 455 B
- Taski Swingo 750 B
- Taski Swingo 755 B, 855 B, 855 R
- Taski Swingo 955 B
- Taski Swingo XP-R-M (V1.04-2021)
- Taski Swingo XP-R-M (V2.03-2021)
- Taski Swingobot 2000 (V1.04-2021)
- Taski Swingobot 2000 (V2.01-2021)
- Betco Watchman 20 - WS20
- Betco Watchman 24 - WS24
- NSS Wrangler 1503 AB
Replacement Vac Motor - Pd For Ametek 116155-00
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
Product Details
| Style | Vac Motor : Ametek |
| Manufacturers Part Number | GVM024005 |
| Voltage | 24 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |