Take 15% off your entire order!

Offer applied at checkout

Kemp Rescue Tube Cover, Royal Blue, 10-401-ROY

Kemp Rescue Tube Cover, Royal Blue, 10-401-ROY

Item #: WBB2193632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Rescue Tube Cover, Royal Blue, 10-401-ROY

The Kemp USA Rescue Tube Cover extends the life of the rescue tube by protecting it from damage. Recommended for puchase with every rescue tube ordered. Fits all 40" and 50" rescue tubes.

  • BRAND Kemp USA
  • MANUFACTURERS PART NUMBER 10-401-ROY
  • DESCRIPTION Rescue Tube Cover
  • COLOR Royal Blue
  • SHELF/SERVICE LIFE 10 Years
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1
  • CAPACITY 1 Person
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Rescue Tube Cover, Royal Blue, 10-401-ROY

Kemp Rescue Tube Cover, Royal Blue, 10-401-ROY

Item #: WBB2193632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant